Beli kawat kasa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PUDAK SCIENTIFIC KasaDeskripsi:Kasa terbuat dari baja tahan karat, bentuk tidak akan berubah selama pemanasan, dengan pinggiran dari logam. Tanpa asbes.atribut:
- Size (mm): 140x120
- PYREX Small Knob Top Desiccatoratribut:
- Material: Borosilicate glass
- Capacity (L): 2.4
- Chamber D (mm): 81
- Flange I.D. (mm): 172
- H (mm): 252
- Plate Diameter (mm): 140
- PUDAK SCIENTIFIC KasaDeskripsi:asa terbuat dari baja tahan karat, bentuk tidak akan berubah selama pemanasan. Ukuran : 140 x 140 mm., dengan pinggiran dari logam. Tanpa asbes.atribut:
- Size (mm): 140x140
- Non Brand Bunsen SpiritusDeskripsi:Tabung Pembakar Spirtus sudah lengkap dengan sumbu dan penutup. terbuat dari kaca tebal tahan panas.
- DURAN Spirit LampDeskripsi:100 ml, complete with socket and wick
- PUDAK SCIENTIFIC Kaca Arlojiatribut:
- Size (mm): 80
- WLN Handy TalkyDeskripsi:Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Bateraiatribut:
- Battery (mAh): 1000
- Operated Voltage (V): 3.7
- Channel Capacity: 16
- Frequency Range (MHz): 400-470
- SCIENTIFIC LABWARES Lab Tong & ForcepsDeskripsi:Crucible tongs have long handles and jaws to keep hands away from heat sources when grasping hot crucibles. Curved, serrated jaws provide a secure grip.atribut:
- UNSPSC: 41122404
- ASTM Specification: 899-94
- Coating: Uncoated
- Features: Integral Thumb and Finger Openings; Raised Rivet Joint; Serrated Tips
- For use with: Crucibles; Dishes
- Manufacturer Part Number: 787-107
- Material: Stainless Steel
- Overall Length (inch): 24
- Product Type: Crucible Tongs
- Standards: ASTM
- Tip Length (inch): 1
- Tip Style: Crucible
- OTAFUKU Cotton Glovesatribut:
- Color: White
- Material: 100% cotton
- Size: Free
- PYREX Glass Petri Dishatribut:
- Material: Borosilicate glass
- Matrix Active Group: not treated surface treatment
- Sterility: non-sterile
- PYREX Large Top Desiccators With 24/29 Standard Taper Stopcockatribut:
- Material: borosilicate glass (borosilicate glass code 7740)
- AS ONE Tripod Assembledatribut:
- Material: Unichrome plating on iron
- TRUSCO Chicken Wire Net Made of Vinyl Coated WireDeskripsi:-A hexagonal pattern made with vinyl coated iron wire by twisting left and right lines more than two times.-lightweight and less eye movement.-More rust-resistant than iron wire and galvanized wire. -For building use, protection adjustment, poultry raising, civil engineering, fishing industry, industrial use, and shipbuilding.atribut:
- Count: 18
- Length (m): 20
- Material: Vinyl coated iron wire
- Mesh (A) (mm): 26
- Width (mm): 910
- Wire Diameter (mm): 1.2
Daftar Harga kawat kasa Terbaru March 2026
| PUDAK SCIENTIFIC Kasa | Rp53.900 |
| Non Brand Kasa Asbes | Rp16.900 |
| PYREX Small Knob Top Desiccator | Rp3.299.900 |
| PUDAK SCIENTIFIC Kasa | Rp50.900 |
| Non Brand Bunsen Spiritus | Rp199.900 |
| DURAN Spirit Lamp | Rp21.900 |
| Usbeck Tripod Stand | Rp619.900 |
| PUDAK SCIENTIFIC Kaca Arloji | Rp28.900 |
| WLN Handy Talky | Rp319.900 |
| Isarplas Lem Super PVC Kaleng | Rp75.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/WLN%20Handy%20Talky/eyP107802538-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Lem%20PVC/Isarplas%20Lem%20Super%20PVC%20Kaleng/61P102892217-2.jpg)
/Epson%20Ribbon%20Cassette/hzP103467647-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/OTAFUKU%20Cotton%20Gloves/lfP111745771-1.jpg)


/bzP105020431-1.jpg)